Motion
051-206-5005
Permanent Magnet DC Motor—26 Frame—Torque (in-lbs): 0.5, Input HP: 1/53, Amps: 0.3
MI ITEM #04057612
MFR #051-206-5005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Magnet DC Motor—26 Frame—Torque (in-lbs): 0.5, Input HP: 1/53, Amps: 0.3
MI ITEM #04057612
MFR #051-206-5005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
051-206-5005 26 FRAME PMDC MOTOR
  • Provide the speed and reliability needed for a multitude of applications including machine tool equipment, lift gates, railroad gates and portable equipment
  • Made in USA

Specifications

  • Motor Family
    Permanent Magnet
  • NEMA / IEC Frame Size
    26
  • Weight
    3.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text