Motion
H3F3-SS
H-Series Hydraulic Plug - Stainless Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 3500 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #04057741
MFR #H3F3-SS
Price$92.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Plug - Stainless Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 3500 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #04057741
MFR #H3F3-SS

Mfr description
H3F3-SS MALE 3/8 COUPLER 316SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.16/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    7/8 in
  • Length
    1.70 in
  • Weight
    0.13 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    28000 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material Specifics
    316 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    3500 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)