Motion
40-3SS OFFSET LINK

TSUBAKI (UST)
40-3SS OFFSET LINK

Offset Link - 40 / 1/2 in Pitch, Stainless Steel Material
MI ITEM #04057816
MFR #40-3SS OFFSET LINK
Your Price$98.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-3SS OFFSET LINK

Offset Link - 40 / 1/2 in Pitch, Stainless Steel Material
MI ITEM #04057816
MFR #40-3SS OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.35/each(List $113.10)

Overview

Mfr description
40-3SS "304" OFFSET LINK

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • Roller Diameter
    0.312 in
  • Inside Width
    0.312 in
  • Material Specification
    Type 304
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.576 in
  • Chain Overall Width
    0.710 in
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    SS
  • Standards Met
    ISO 606
  • UPC_NO
    097039187635
  • Weight
    1.50 lb
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    3
  • Plate Thickness
    0.204 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text