Motion
3PR0350NL
Premium Hi-Vis Three-Piece Rainsuit - 0.35mm
MI ITEM #04057830
MFR #3PR0350NL
Your Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Hi-Vis Three-Piece Rainsuit - 0.35mm
MI ITEM #04057830
MFR #3PR0350NL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$22.83/each(List $28.53)

Overview

Mfr description
3PR0350NL LG HI-VIS GREEN RAINCOAT
  • Detachable Hood
  • Non-Corrosive, Non-Conductive Plastic Snaps
  • Polyester Lined, .35MM Fluorescent Green PVC
  • Storm-Fly Front
  • Take-Up Snaps On Cuffs
  • Two Patch Pockets With Snaps

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    Yes
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Hood Type
    Detachable Hood
  • Material
    Polyester
  • Size
    L
  • Color
    Green
  • Chest Size
    54 in
  • Number Of Horizontal Stripes
    1 (Plus 1 On Each Sleeve)
  • Closure Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought