Motion
Dayflex® MG-U .750 in x 50 ft

FLEXAUST INC
Dayflex® MG-U .750 in x 50 ft

Ducting Hose - .750 in ID, 50 ft Length, Black elastomer polyurethane hose reinforced with a vinyl coated spring steel wire helix, Polyurethane Material, 20.00 psi
MI ITEM #04057831
MFR #Dayflex® MG-U .750 in x 50 ft
Price$2.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Dayflex® MG-U .750 in x 50 ft

Ducting Hose - .750 in ID, 50 ft Length, Black elastomer polyurethane hose reinforced with a vinyl coated spring steel wire helix, Polyurethane Material, 20.00 psi
MI ITEM #04057831
MFR #Dayflex® MG-U .750 in x 50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.76/ft

Specifications

Dimensions

  • Closed Bend Radius
    .875 in
  • Inside Diameter
    .750 in
  • Length
    50 ft
  • Weight
    0.10 lbs/ft

Details

  • Application
    Electronic Panel Cooling, Hull Sanding Equipment, Industrial Vacuum Cleaners, Sprayers, Starch Transfer, Ultra Violet Dryers, Vapor Recovery
  • Color
    Black
  • Compression Ratio
    1.6:1
  • Construction
    Black elastomer polyurethane hose reinforced with a vinyl coated spring steel wire helix
  • Hose Material
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MGU-R075050B
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Coated Spring Steel Wire
  • Series
    Dayflex® MG-U
  • Technical Data Sheet
  • Temperature Range
    -60 to 160 °F
  • Transported Substance
    Air, Dust, Fume, Materials
  • Working Pressure
    20.00 psi

Overview

Mfr description
MGU-R075050B 3/4" ID MG-U
  • Light weight & flexible
  • Good chemical resistance
  • Excellent abrasion resistance
  • Cuffs available
  • Other colors available
  • Available from factory stock in 50 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought