Overview
Mfr description
3PR0351NL LG BIB PANTS FLOUR GREEN
Specifications
- Garment UseRain
- High VisibilityHigh Visibility Garment
- Boots Shoes IncludedBoots/Shoes Not Included
- MaterialPVC/Polyester
- SizeLarge
- ColorGreen
- Number Of Horizontal Stripes2 (1 on Each Leg)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data