Motion
3PR0351N
Rain Bib Overall - X-Large Size, Green Color, Storm Flap, PVC/Polyester Material
MI ITEM #04057840
MFR #3PR0351N
Price$16.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Bib Overall - X-Large Size, Green Color, Storm Flap, PVC/Polyester Material
MI ITEM #04057840
MFR #3PR0351N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.44/each

Specifications

Dimensions

  • Material Thickness
    0.0138 in | 0.35 mm
  • Size
    X-Large

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Green
  • Country of Origin
    China
  • Flame Resistant
    No
  • Fly Type
    Storm Flap
  • Garment Style
    Bib Overall Only
  • Garment Type
    Bib Overall
  • Garment Use
    Rain
  • High Visibility
    High Visibility Garment
  • Includes
    Bib Overall
  • Material
    PVC/Polyester
  • Number Of Horizontal Stripes
    2 (1 on Each Leg)
  • Pant Type
    Bib Overalls
  • Product Line
    Boss
  • Wrist Ankle Closure
    Snap

Overview

Mfr description
3PR0351NX XL BIB PANT FLOUR GREEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought