Motion
91629
Coated Grinding Belt - 320 Grit, Aluminum Oxide Material, 24 in Belt Length, 1-1/2 in Belt Width
Mi Item #04057870
MFR #91629
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Grinding Belt - 320 Grit, Aluminum Oxide Material, 24 in Belt Length, 1-1/2 in Belt Width
Mi Item #04057870
MFR #91629

Mfr description
91629 1-1/2X24 320 GRIT BELT FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.62/each

Specifications

Dimensions

  • Belt Length
    24 in
  • Belt Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Grit Number
    320
  • UPC_NO
    0616026916296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)