Motion
381-09040-KV

SETHCO PUMP
381-09040-KV

381-09040-KV Drum Pump Tube for P90H-40 Pump - 35 gpm, 39 ft of Head
Mi Item #04057896
MFR #381-09040-KV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SETHCO PUMP
381-09040-KV

381-09040-KV Drum Pump Tube for P90H-40 Pump - 35 gpm, 39 ft of Head
Mi Item #04057896
MFR #381-09040-KV

Mfr description
381-09040-KV P90H-40K PUMP, PVDF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max ft of Head
    39 ft
  • Tube Diameter
    1-2/3 in
  • Tube Length
    40 in

Details

  • Applications
    Strong mineral and oxidizing acids, alkalies, metal etchants, chlorine, aqueous caustic, organic and nonflammable solvents.
  • Body Material
    PVDF
  • Discharge
    1 in Barb
  • Maximum Flow Rate
    35 gpm
  • Motor Option
    Pnuematic or Electric
  • O Ring Material
    Viton
  • Seal
    Teflon Vapor Seal
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Temperature Range
    10 to 50 f °F
  • Wetted Materials
    Kynar, Hastelloy C, Tefzel, Viton, Teflon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)