Motion
381-09040-ST

SETHCO PUMP
381-09040-ST

381-09040-ST Drum Pump Tube for P90S-40S Pump - 35 gpm, 40 ft of Head
MI ITEM #04057897
MFR #381-09040-ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SETHCO PUMP
381-09040-ST

381-09040-ST Drum Pump Tube for P90S-40S Pump - 35 gpm, 40 ft of Head
MI ITEM #04057897
MFR #381-09040-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
381-09040-ST P90S-40S DRUM PUMP

Specifications

  • Body Material
    Stainless Steel
  • Maximum Flow Rate
    35 gpm
  • Max ft of Head
    40 ft
  • Discharge
    3/4 in FNPT & 1-1/4 in Barb
  • Wetted Materials
    Stainless Steel, Teflon, Kynar
  • Tube Diameter
    1-3/4 in
  • Tube Length
    40 in
  • Seal
    Teflon/Stainless Steel Vapor Seal
  • Motor Option
    Pnuematic or Electric
  • Applications
    Alkalies, aqueous caustic, light oils, and solvents.
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text