Motion
381-09050-HV

SETHCO PUMP
381-09050-HV

381-09050-HV Drum Pump Tube for P90H-50 Pump - 35 gpm, 39 ft of Head
Mi Item #04057898
MFR #381-09050-HV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SETHCO PUMP
381-09050-HV

381-09050-HV Drum Pump Tube for P90H-50 Pump - 35 gpm, 39 ft of Head
Mi Item #04057898
MFR #381-09050-HV

Mfr description
381-09050-HV P90H-50 DRUM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max ft of Head
    39 ft
  • Tube Diameter
    1-2/3 in
  • Tube Length
    50 in

Details

  • Applications
    Hydrochloric acid, sulfuric acid, nitric acid, most electroplating solutions sodium hydroxide, alkaline solutions, chromic acid and other non flammable solutions.
  • Body Material
    Polypropylene
  • Discharge
    1 in Barb
  • Maximum Flow Rate
    35 gpm
  • Motor Option
    Pnuematic or Electric
  • O Ring Material
    Viton
  • Seal
    Teflon Vapor Seal
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Wetted Materials
    Poly, Hastelloy C, Tefzel, Viton, Teflon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)