Overview
Mfr description
0306-06B BULKHEAD NUT
Specifications
- Adapter TypeBulkhead Lock Nut
- End 1 StyleO-Ring Boss
- End 1 Size3/8 in
- End 1 Thread(SAE) 9/16–18
- MaterialBrass
- Description Keyword3/8 in O-Ring Boss
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series0306
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data