Motion
16000
2 Mil Barricade Tape 3IN X1000FT Caution
Mi Item #04058025
MFR #16000
Price$29.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Mil Barricade Tape 3IN X1000FT Caution
Mi Item #04058025
MFR #16000

Mfr description
3" X 1000' 2 MIL CAUTION TAPE
  • 2” black letters on 3”W x 1,000’L tape
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.66/each

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    2 mil
  • Width
    3 in

Details

  • Color
    Black on Yellow
  • Language
    English
  • Message
    Caution
  • Message Header
    Caution
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)