Motion
ZF42

NTN
ZF42

Bearing Seal - 170 mm Bore, Compatible Bore: 170 mm , 310 mm OD, 122 mm Overall Width
Mi Item #04058438
MFR #ZF42
Price$138.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF42

Bearing Seal - 170 mm Bore, Compatible Bore: 170 mm , 310 mm OD, 122 mm Overall Width
Mi Item #04058438
MFR #ZF42

Mfr description
ZF42
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.27/each

Specifications

Dimensions

  • Bore Diameter
    170 mm
  • Compatible Bore Diameter
    170 mm
  • Outside Diameter
    310 mm
  • Overall Width
    122 mm
  • Shaft Diameter
    170 mm
  • Weight
    0.19 lbs

Details

  • Manufacturer Upc Number
    4547359248807
  • Product Type
    Bearing Seals
  • Series
    ZF
  • UPC_NO
    4547359248807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)