Motion
101680-156
Hydraulic Motor Replacement Part -
MI ITEM #04058443
MFR #101680-156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #04058443
MFR #101680-156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101680-156
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Retaining Ring
  • Maximum RPM-Continuous
    792 rpm
  • Overall Height
    6.90 in
  • Overall Length
    0.16 in
  • Overall Width
    6.90 in
  • Max System Operating Temperature
    -34°C to 82 °C
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text