Motion
Contact Cleaner 2000 VC 13oz

CRC INDUSTRIES
Contact Cleaner 2000 VC 13oz

CRC Electric Part Cleaner - Ready-to-Use, Aerosol
Mi Item #04058473
MFR #Contact Cleaner 2000 VC 13oz
Price$54.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Contact Cleaner 2000 VC 13oz

CRC Electric Part Cleaner - Ready-to-Use, Aerosol
Mi Item #04058473
MFR #Contact Cleaner 2000 VC 13oz

Mfr description
1003249 CONTACT CLEANER 2000 VC AER13OZ
  • No flash or fire point
  • VOC compliant in 50 states
  • NSF K2 registered for use in meat and poultry plants
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$54.92/each

Specifications

Dimensions

  • Boiling Point
    104.2°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -119.2°F
  • Shelf Life
    5 yr
  • Specific Gravity
    1.27
  • VOC Content
    30.86

Details

  • Base Type
    HFC/Cozol®
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    30,800 V
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF Nonfood Compound Program Listed K2
  • KB Value
    45
  • Manufacturer Upc Number
    078254022406
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    No
  • Product Types
    Electric Parts Cleaner
  • Propellant
    HFC-134a
  • Residue
    No
  • Scent
    Slight Ethereal
  • UPC_NO
    078254022406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)