Motion
Water Based Silicone 13oz

CRC INDUSTRIES
Water Based Silicone 13oz

Water Based Silicone, 13 Wt Oz
Mi Item #04058474
MFR #Water Based Silicone 13oz
Price$11.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Water Based Silicone 13oz

Water Based Silicone, 13 Wt Oz
Mi Item #04058474
MFR #Water Based Silicone 13oz

Mfr description
1003289 WATER-BASED SILICONE AER16OZ
  • Forms a white emulsion that is odorless and non-staining
  • Lubricates and protects in most metal to non-metal applications
  • NSF H1 registered for incidental food contact
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.92/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size
    13 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    32°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Net Weight
    13 oz.
  • Overall Height
    8.1 in
  • Overall Width
    8.3 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.9664
  • VOC Content
    23.6
  • Weight
    0.91 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Heavy duty silicone lubricant that is non-flammable & NSF H1 registered for incidental food contact. Eliminates sticking & binding and is safe to use on most surfaces.
  • Additives Included
    Silicone
  • Appearance
    Milky White Emulsion
  • Application
    Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, linkages, locks, pulleys, timers, rubber seals, tools, & ceramic insulators.
  • Base Type
    Silicone
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Forms a white emulsion that is odorless and non-staining • Lubricates and protects in most metal to non-metal applications • NSF H1 registered for incidental food contact • Plastic safe • Non-hardening film minimizes corrosion and provides excellent lubricity • Reduces galling and friction
  • Film Type
    Silicone
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    Not Food Grade
  • GHS Flammability Rating
    Non-Flammable
  • Lubricant Base
    Silicone
  • Lubricant Film
    Wet
  • Lubrication Type
    Silicone Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030357
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H1 Food Grade
  • Odor
    No
  • Operating Temperature Range
    0 °F to 400 °F
  • Package Quantity
    12 Per Case
  • pH Range
    9.7
  • Plastic Safe
    Yes
  • Product Types
    Lubricant
  • Prop 65 Statement
  • Propellant
    Hydrocarbon
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Soap and Water
  • Residue
    Yes
  • Scent
    Mineral Oil
  • Standards Met
    NSF Registered 140129, Category Code H1
  • Temperature Range
    0 to 400 °F
  • Type
    Lubricant
  • UPC_NO
    078254030357
  • Working Temperature
    0 to 400°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)