Motion
XT-2000 12oz

CRC INDUSTRIES
XT-2000 12oz

CRC Electronic Cleaner - Ready-to-Use, Aerosol
Mi Item #04058483
MFR #XT-2000 12oz
Price$65.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
XT-2000 12oz

CRC Electronic Cleaner - Ready-to-Use, Aerosol
Mi Item #04058483
MFR #XT-2000 12oz

Mfr description
1004730 PRECISION CLEANER XT-2000
  • Effectively removes dirt, light oils and other contaminants from electronic equipment
  • Meets performance requirements of Boeing D6-17487, Pratt & Whitney SPOP 6, Douglas CSD #1
  • Non-flammable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$65.10/each

Specifications

Dimensions

  • Boiling Point
    107°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -157°F
  • Shelf Life
    5
  • Specific Gravity
    1.38
  • VOC Content
    23.45

Details

  • Base Type
    Cozol®
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    30,200 V
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Liquid
  • Industry Standards Met
    NSF K2
  • KB Value
    24
  • Manufacturer Upc Number
    078254103150
  • Plastic Safe
    No
  • Product Types
    Electronics Cleaner
  • Propellant
    HFC-134a
  • Residue
    No
  • Scent
    Mild
  • UPC_NO
    078254103150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)