Motion
60NPK1 CONN LINK

TSUBAKI (UST)
60NPK1 CONN LINK

Connecting Link - 60 / 3/4 in Pitch
MI ITEM #04058509
MFR #60NPK1 CONN LINK
Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NPK1 CONN LINK

Connecting Link - 60 / 3/4 in Pitch
MI ITEM #04058509
MFR #60NPK1 CONN LINK

Mfr description
60NP K-1 CONN LINK SC TYPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.75/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.205 in
  • Pin Diameter
    0.234 in
  • Weight
    0.09 lb

Details

  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Nickel Plated
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039201867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)