Motion
2517-50
Taper Lock Bushing - 2517 Series, 50 mm Bore, 14 x 3.8 mm Keyway, Grey Iron Material
Mi Item #04059056
MFR #2517-50
Price$69.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 50 mm Bore, 14 x 3.8 mm Keyway, Grey Iron Material
Mi Item #04059056
MFR #2517-50

Mfr description
2517-50 TB W/METRIC BORES TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.58/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.2500 in
  • Bore Diameter  
    50 mm
  • Bushing Size
    2517
  • Keyway Size
    14 x 3.8 mm
  • Length Through Bore  
    45 mm
  • Outside Diameter  
    3.3750 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/2 in
  • Weight
    2.24 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    4014486253023
  • Material
    Grey Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    49 N-m
  • UPC_NO
    4014486253023
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)