Motion
RS10B Conn Link

TSUBAKI (UST)
RS10B Conn Link

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #04059168
MFR #RS10B Conn Link
Price$21.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B Conn Link

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #04059168
MFR #RS10B Conn Link

Mfr description
RS10B BS LAMBDA CONN LINK (SC TYPE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.08/each

Specifications

Dimensions

  • Chain Size & Pitch
    10B / 5/8 in
  • Hole Diameter
    0.1960 in, 4.98 mm
  • Inside Width
    0.3790 in, 9.63 mm
  • Link Plate Height
    0.5780 in, 14.67 mm
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.626 in
  • Pin Length
    0.8300 in, 21.07 mm
  • Pitch
    5/8 in
  • Plate Height
    0.9060 in
  • Roller Diameter
    1.100 in
  • Roller Width
    0.3790 in, 9.63 mm
  • Weight
    0.76 lb
  • Weight per Foot
    0.68 lbs, 1.01 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    RS10B
  • Attachment Link Type
    Bent
  • Chain Construction
    Spring Clip
  • Chain Number
    RS10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS10B CONN LINK
  • Material
    Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    BS/DIN Chain
  • Standards Met
    ISO 606
  • Type
    Connecting Link
  • UPC_NO
    097039743183
  • Working Load Capacity
    1016 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)