Motion
00 11 03

KNIPEX
00 11 03

3" Control Cabinet Key
Mi Item #04059171
MFR #00 11 03
Price$59.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 11 03

3" Control Cabinet Key
Mi Item #04059171
MFR #00 11 03

Mfr description
KN001103 CONTROL CABINET KEYS
  • For control cabinets and shut off systems in the supply of gas, water and electricity.
  • For technical installations in buildings, e.g. air conditioning and ventilation systems, shut-off valves, main switchboards, etc..
  • 4 arm version - includes the following keys: (3) Square nut - 13/64", 15/64" and 5/16", (1) Triangular nut - 23/64" and (1) Dual bit - 1/8" - 13/64".
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.36/each

Specifications

Dimensions

  • Length
    3 in.
  • Overall Depth
    2/3 in.
  • Single Part Height
    2/3 in. in
  • Single Part Length
    3 in.
  • Single Part Width
    3 in.
  • Tool Weight
    0.17 lbs.
  • Tool Width
    2 1/4 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Silver
  • Country of Origin
    Germany
  • Description
    Control Cabinet Key
  • Handle Color
    Silver
  • Insulated Handle
    No
  • Material
    Zinc die cast
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)