Motion
PSL-K-7/8-C

ZERO MAX
PSL-K-7/8-C

Keyless Bushing - PSL-K-C Series, 0.8750 in ID, 32 mm OD
MI ITEM #04059186
MFR #PSL-K-7/8-C
Price$195.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-7/8-C

Keyless Bushing - PSL-K-C Series, 0.8750 in ID, 32 mm OD
MI ITEM #04059186
MFR #PSL-K-7/8-C

Mfr description
PSL-K-7/8-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.20/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    0.8750 in
  • Hub Contact Pressure
    24,655 psi
  • Outside Diameter  
    32 mm
  • Overall Length
    38 mm
  • Screw Size
    M5x14
  • Shaft Contact Pressure
    249.99 N/mm^2
  • Weight
    0.46 lbs

Details

  • Finish Coating
    Electroless Nickel Plated
  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    PSL-K-C
  • Transmissible Axial Force
    4271 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)