Motion
35-3 RIV X 50  ft

PEER CHAIN
35-3 RIV X 50 ft

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 50 ft Length
Mi Item #04059287
MFR #35-3 RIV X 50 ft
Price$30.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35-3 RIV X 50 ft

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 50 ft Length
Mi Item #04059287
MFR #35-3 RIV X 50 ft

Mfr description
35-3 RIV X 50 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.52/each

Specifications

Dimensions

  • Chain Overall Width
    0.188 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.142 in
  • Plate Height
    0.356 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Tensile Strength
    7407 ft-lbs
  • Weight
    0.67 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    18237
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)