Motion
45531
General Purpose Dry Film or Powder Lubricant - Aerosol Can, 12 oz
MI ITEM #04059338
MFR #45531
Price$15.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Dry Film or Powder Lubricant - Aerosol Can, 12 oz
MI ITEM #04059338
MFR #45531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$15.74/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Height
    8
  • Length
    3.7
  • Weight
    0.8
  • Width
    3.5

Details

  • Composition
    Acetone, Crystalline Quartz, Dry Film, Graphite, Heptane, Methylcyclohexane, Natural, Petroleum Distillate Blend, Propane, Silica, Toluene, VM & P Naphtha
  • Type
    General Purpose

Overview

Mfr description
45531 SLIP PLATE #1 12OZ SPRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought