Motion
SD-008016-04NL
Sanding Drum with Shank - For Use With: Abrasive spiral bands
MI ITEM #04059410
MFR #SD-008016-04NL
Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Drum with Shank - For Use With: Abrasive spiral bands
MI ITEM #04059410
MFR #SD-008016-04NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.10/each

Specifications

Details

  • Accessory Type
    Sanding Drum
  • Description
    Nut Lock Type Rubber Expansion Sanding Drum with Shank - Type 1
  • For Use With
    Abrasive spiral bands

Overview

Mfr description
SD-008016-04NL 1/2 X 1 WITH 1/4 SHANK
  • For mounting abrasive sanding sleeves
  • Sleeves are secured in place by controlled expansion of solid rubber drum spindle
  • Rubber expansion is controlled by tightening/loosening of the hex nut
  • The rubber spindles is seated directly on the drive mandrel/arbor
  • Rubber provides cushion for smooth, even finish.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought