Specifications
Details
- Accessory TypeSanding Drum
- DescriptionNut Lock Type Rubber Expansion Sanding Drum with Shank - Type 1
- For Use WithAbrasive spiral bands
Overview
Mfr description
SD-012024-04NL 3/4X1-1/2 W/ 1/4 SHANK
- For mounting abrasive sanding sleeves
- Sleeves are secured in place by controlled expansion of solid rubber drum spindle
- Rubber expansion is controlled by tightening/loosening of the hex nut
- The rubber spindles is seated directly on the drive mandrel/arbor
- Rubber provides cushion for smooth, even finish.