Motion
SS-024032-080A 1-1/2X2

CLIMAX METAL PRODUCTS CO
SS-024032-080A 1-1/2X2

Sanding Sleeve - 80 Grit, 3/4 in Diameter, 1 in Wide
Mi Item #04059592
MFR #SS-024032-080A 1-1/2X2
Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLIMAX METAL PRODUCTS CO
SS-024032-080A 1-1/2X2

Sanding Sleeve - 80 Grit, 3/4 in Diameter, 1 in Wide
Mi Item #04059592
MFR #SS-024032-080A 1-1/2X2

Mfr description
SS-024032-080A 1-1/2X2 SANDING SLEEVE
  • Spiral coated abrasive bands with resin-bond aluminum oxide & hard cloth backs
  • For sanding & polishing curves, corners, flat & irregular surfaces of all types of materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.59/each

Specifications

Dimensions

  • Band Diameter
    3/4 in
  • Band Width
    1 in
  • Weight
    0.018419 lbs

Details

  • Grit Number
    80
  • Manufacturer Upc Number
    044861027172
  • UPC_NO
    044861027172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)