Motion
M-23-6
Drive Arbor - 3/8 in, 1/4 in, 2 in
Mi Item #04059843
MFR #M-23-6
Price$11.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Arbor - 3/8 in, 1/4 in, 2 in
Mi Item #04059843
MFR #M-23-6

Mfr description
M-23-6MM 3/8 ARBOR BELL MANDREL
  • For mounting various types of abrasive & finishing wheels
  • Wheel is secured in place with a slotted screw
  • Allows for quick & easy change of wheels where design permits better access to work areas which may be difficult to reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.26/each

Specifications

Dimensions

  • For Arbor Size
    3/8 in
  • Overall Length
    2 in

Details

  • Manufacturer Upc Number
    044861031070
  • UPC_NO
    044861031070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)