Motion
SS-012016-080A 3/4 X 1

CLIMAX METAL PRODUCTS CO
SS-012016-080A 3/4 X 1

Sanding Sleeve - 80 Grit, 3/4 in Diameter, 1 in Wide
MI ITEM #04059976
MFR #SS-012016-080A 3/4 X 1
List Price$1.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLIMAX METAL PRODUCTS CO
SS-012016-080A 3/4 X 1

Sanding Sleeve - 80 Grit, 3/4 in Diameter, 1 in Wide
MI ITEM #04059976
MFR #SS-012016-080A 3/4 X 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.04/each for your price

Overview

Mfr description
SS-012016-080A 3/4 X 1 SANDING SLEEVE
  • Spiral coated abrasive bands with resin-bond aluminum oxide & hard cloth backs
  • For sanding & polishing curves, corners, flat & irregular surfaces of all types of materials.

Specifications

  • Band Diameter
    3/4 in
  • Band Width
    1 in
  • Grit Number
    80
  • Manufacturer Upc Number
    044861023259
  • Weight
    0.0031 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text