Motion
89-504-01A
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 3/4 NPT Port, Carbon Steel Body, Lever Handle - Spring Return
Mi Item #04060369
MFR #89-504-01A
Price$365.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 3/4 NPT Port, Carbon Steel Body, Lever Handle - Spring Return
Mi Item #04060369
MFR #89-504-01A

Mfr description
89-504-01A 3/4" BALL VALVE
  • Spring return to close (“01” suffix)
  • Spring return to open (“08” suffix)
  • All components of lever are stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.00/each

Specifications

Dimensions

  • Overall Length
    3.00 in
  • Port Size
    3/4 NPT
  • Weight
    1.9800 lbs

Details

  • Ball Material
    A108-CS Chrome Plated
  • Body Material
    Carbon Steel
  • Body Seal Material
    PTFE
  • Body Style
    2 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle - Spring Return
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    2000 psi
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    MPTFE
  • Series
    89-500
  • Standards
    MSS SP-110 Compliant
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Surface Finish
    Zinc Phosphate
  • Type
    Ball Valve
  • UPC_NO
    670750143656
  • Valve Body Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)