Motion
23236 CC/C3W513

SKF
23236 CC/C3W513

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 112 mm Width, Straight Bore, Open
Mi Item #04060396
MFR #23236 CC/C3W513
Price$6,156.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23236 CC/C3W513

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 112 mm Width, Straight Bore, Open
Mi Item #04060396
MFR #23236 CC/C3W513

Mfr description
23236 CC C3 W513 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,156.70/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    112 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)