Motion
AR50K-N10-Z
Standard Air Regulator - NPT 1.0000 Port, 7.30 to 123 psi
MI ITEM #04060417
MFR #AR50K-N10-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - NPT 1.0000 Port, 7.30 to 123 psi
MI ITEM #04060417
MFR #AR50K-N10-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    90 mm
  • Overall Length
    169 mm
  • Overall Width
    87 mm
  • Port Size
    1 NPT
  • Weight
    3.21 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Backflow Function, Name Plate, Pressure Gauge - psi, °F
  • Knob Type
    Rising
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    123 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7.3 psi
  • Operating Temperature Range
    23 To 140 °F
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Proof Pressure
    217 psi
  • Set Pressure Range
    7.30 to 123 psi
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Thread Standard
    NPT

Overview

Mfr description
AR50K-N10-Z REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought