Motion
5491 PTFE TAPE 1"X36YD GRAY 70016054135 1"X36YD 6.5 MIL

3M
5491 PTFE TAPE 1"X36YD GRAY 70016054135 1"X36YD 6.5 MIL

3M™ PTFE Film Tape 5491, Brown, 1 in x 36 yd, 6.7 mil, 9 rolls per case, Boxed
Mi Item #04060436
MFR #5491 PTFE TAPE 1"X36YD GRAY 70016054135 1"X36YD 6.5 MIL
Price$555.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5491 PTFE TAPE 1"X36YD GRAY 70016054135 1"X36YD 6.5 MIL

3M™ PTFE Film Tape 5491, Brown, 1 in x 36 yd, 6.7 mil, 9 rolls per case, Boxed
Mi Item #04060436
MFR #5491 PTFE TAPE 1"X36YD GRAY 70016054135 1"X36YD 6.5 MIL

Mfr description
5491 PTFE TAPE 1"X36YD GRAY 70016054135
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.27/each

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    6.7 mil
  • Weight
    0.641 lb
  • Width
    1 in

Details

  • Application
    Pipe Sealing
  • Color
    Brown
  • Manufacturer Stock Number
    70016054135
  • Manufacturer Upc Number
    00021200161469
  • Operating Temperature Range
    -65 to +500 °F
  • UPC_NO
    00021200161469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)