Motion
B111-120

BLANCETT
B111-120

Turbine Flow Meter - 40 gpm Port Size, NPT, 400 gpm Max Flow
MI ITEM #04060712
MFR #B111-120
List Price$2,391.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BLANCETT
B111-120

Turbine Flow Meter - 40 gpm Port Size, NPT, 400 gpm Max Flow
MI ITEM #04060712
MFR #B111-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,391.81/each for your price

Overview

Mfr description
B111-120 FLOW METER 1100
  • For liquid flow measurement both on and off the oil field
  • Features a rugged 316 stainless steel housing and rotor support assemblies, CD4MCU stainless steel rotor, and abrasive-resistant tungsten carbide rotor shaft and journal bearings
  • Maintains measurement accuracy and mechanical integrity in the corrosive and abrasive fluids commonly found in oil field water flood projects and many industrial applications

Specifications

  • Thread Standard
    NPT
  • Minimum Flow Rate
    40 gpm
  • Maximum Flow Rate
    400 gpm
  • Max Operating Temperature
    330 °F
  • Port Size
    2 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text