1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BLANCETT
B111-121
Turbine Flow Meter - 15 gpm Port Size, NPT, 180 gpm Max Flow
Mi Item #
04060719
MFR #
B111-121
Price
$1,462.30
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Flow Meters
BLANCETT B111-121
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLANCETT
B111-121
Turbine Flow Meter - 15 gpm Port Size, NPT, 180 gpm Max Flow
Mi Item #
04060719
MFR #
B111-121
Mfr description
B111-121 FLOW METER 1100
For liquid flow measurement both on and off the oil field
Features a rugged 316 stainless steel housing and rotor support assemblies, CD4MCU stainless steel rotor, and abrasive-resistant tungsten carbide rotor shaft and journal bearings
Maintains measurement accuracy and mechanical integrity in the corrosive and abrasive fluids commonly found in oil field water flood projects and many industrial applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,462
.30
/each
Add to Cart
Specifications
Dimensions
Minimum Flow Rate
15 gpm
Port Size
2 NPT
Details
Max Operating Temperature
330 °F
Maximum Flow Rate
180 gpm
Thread Standard
NPT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items