1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BLANCETT
B132-150
QuikSert® Turbine Flow Meter - 2 in, NPT, 180 gpm Max Flow
MI ITEM #
04060867
MFR #
B132-150
Price
$2,066.66
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Flow Meters
BLANCETT B132-150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLANCETT
B132-150
QuikSert® Turbine Flow Meter - 2 in, NPT, 180 gpm Max Flow
MI ITEM #
04060867
MFR #
B132-150
Mfr description
B132-150 FLOW METER QUIKSERT
Unique between-the-flange design eliminates need for mating flanges
Superior materials of construction for high performance in aggressive environments wafer-style mounting configurations for limited space requirements
No mating flange design allows for quick and easy install
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,066
.66
/each
Add to Cart
Specifications
Dimensions
Minimum Flow Rate
15 gpm
Port Size
2 NPT
Details
Maximum Flow Rate
180 gpm
Thread Standard
NPT
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items