Motion
B132-200

BLANCETT
B132-200

QuikSert® Turbine Flow Meter - 2 in, NPT, 400 gpm Max Flow
Mi Item #04060870
MFR #B132-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BLANCETT
B132-200

QuikSert® Turbine Flow Meter - 2 in, NPT, 400 gpm Max Flow
Mi Item #04060870
MFR #B132-200

Mfr description
B132-200 FLOW METER QUIKSERT
  • Unique between-the-flange design eliminates need for mating flanges
  • Superior materials of construction for high performance in aggressive environments wafer-style mounting configurations for limited space requirements
  • No mating flange design allows for quick and easy install
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Flow Rate
    40 gpm
  • Port Size
    2 NPT

Details

  • Maximum Flow Rate
    400 gpm
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)