Overview
Mfr description
77C107-27 VALVE
- RPTFE Seats & Seals
- SS Latch Lock Lever & Nut (-27)
- Blowout-Proof Stem Design
- Adjustable Stem Packing
- Full-Port “Solid Ball” Design
- 100% Factory Tested & 100% MADE IN THE USA
- NOT FOR USE WITH POTABLE WATER SYSTEMS IN THE USA
Specifications
- Handle StyleLocking Lever Handle
- Locking DeviceStainless Steel Latch-Lock Lever & Nut
- Porting StyleFull Port
- Body Style2 Piece
- Flow Coefficient Cv Flow Factor Kv177 Cv
- Standards MetMSS SP-110 Compliant, CRN: OC10908.5C, IAPMO/ANSI Z1157-2014e1
- Media Pressure RatingCold Water - 600 psi, Steam - 150 psi
- Body Seal MaterialRPTFE
- Stem Seal MaterialRPTFE
- Handle Material304 Stainless Steel w/ Vinyl Grip
- Ball MaterialChrome Plated Brass
- Stem MaterialB16 Brass
- Seat MaterialRPTFE
- Valve Body MaterialBronze
- Valve Size1-1/2 NPT
- Max Operating Temperature450 °F
- StandardsMSS SP-110 Compliant, CRN: OC10908.5C, IAPMO/ANSI Z1157-2014e1
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data