Motion
TUBE END SQR 224 L2X.0.109IN 3/4-10IN

REXNORD INC
TUBE END SQR 224 L2X.0.109IN 3/4-10IN

224-59241 Rexnord Tube End
Mi Item #04061604
MFR #TUBE END SQR 224 L2X.0.109IN 3/4-10IN
Price$19.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TUBE END SQR 224 L2X.0.109IN 3/4-10IN

224-59241 Rexnord Tube End
Mi Item #04061604
MFR #TUBE END SQR 224 L2X.0.109IN 3/4-10IN

Mfr description
224-59241 TUBE END SQR THD 3/4-10
  • Tube End - Square
  • 3/4-10 Inch Thread Size
  • 2 Inch Square Tube x 0.120 Inch Thickness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.98/each

Specifications

Dimensions

  • Hole Diameter
    2.0000 in
  • Length
    2.1700 in
  • Thread Size
    3/4-10
  • Weight
    0.50 lbs

Details

  • Accessory Type
    Tube End
  • Additional Details
    Support & Leveling Elements
  • Country of Origin
    Italy
  • Manufacturer Upc Number
    698210906535
  • Material
    PA
  • Product Types
    Tube End
  • Series
    224 Tube Ends
  • Static Load Capacity
    1800 lb
  • Style
    Square
  • Tilt Angle
    0°
  • UPC_NO
    698210906535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)