Motion
537001
Speedi Sleeve - 1.686 in Shaft Dia., 0.375 in Width
Mi Item #04061605
MFR #537001
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi Sleeve - 1.686 in Shaft Dia., 0.375 in Width
Mi Item #04061605
MFR #537001

Mfr description
537001 SPEEDI SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • Shaft Diameter
    1.686 in
  • Weight
    0.09 lbs
  • Width on Shaft
    0.375 in

Details

  • Manufacturer Upc Number
    085311189286
  • Type of Product
    Speedi-Sleeve
  • UPC_NO
    085311189286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)