Motion
J40-3 RIV 10 FT CH

BROWNING
J40-3 RIV 10 FT CH

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04061611
MFR #J40-3 RIV 10 FT CH
Price$91.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J40-3 RIV 10 FT CH

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04061611
MFR #J40-3 RIV 10 FT CH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.99/each

Specifications

Dimensions

  • Chain Overall Width
    0.6950 in
  • Chain Size
    0.5000 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.4660 in
  • Link Plate Thickness
    0.0600 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.1560 in
  • Pin Length
    1.7790 in
  • Roller Diameter
    0.3120 in
  • Roller Width
    0.3750 in
  • Tensile Strength
    11100 lbs
  • Transverse Pitch
    0.5660 in
  • Weight
    1.24 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    J40-3 RIV 10 FT CH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288964445
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288964445

Overview

Mfr description
J40-3 RIV 10 FT CH
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought