Specifications
Dimensions
- Weight1.12 lb, 0.8
Details
- Manufacturer Catalog NumberJ35-60 CHAIN TOOL
- Manufacturer Product Page
- Manufacturer Upc Number662460586649
- Product TypesChain Tool
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)