Motion
1VL25X1/2 BULK

BROWNING
1VL25X1/2 BULK

Variable Pitch Pulleys - VL Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.5000 in Bore, 2.500 in OD, Finished w/ No Keyway, Cast Iron Material
Mi Item #04061733
MFR #1VL25X1/2 BULK
Price$81.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VL25X1/2 BULK

Variable Pitch Pulleys - VL Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.5000 in Bore, 2.500 in OD, Finished w/ No Keyway, Cast Iron Material
Mi Item #04061733
MFR #1VL25X1/2 BULK

Mfr description
1VL25X1/2 BULK
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower. Bulk Pak packaging 20 per pack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.13/each

Specifications

Dimensions

  • Belt Section Size
    A, B, 3L, 4L, 5L
  • Bore Diameter
    0.5000 in
  • Face Width
    0.5313 to 0.7813 in
  • Keyway Size
    none
  • Length Through Bore
    1.6875 in
  • Maximum Pitch Diameter
    2.4000 in (3L) Max
  • Minimum Pitch Diameter
    1.6000 in (3L) Min
  • Outside Diameter
    2.500 in
  • Weight
    0.88 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Manufacturer Catalog Number
    1VL25X1/2 BULK
  • Manufacturer Upc Number
    662460590219
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VL
  • UPC_NO
    662460590219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)