Motion
1VL30X1/2 BULK

BROWNING
1VL30X1/2 BULK

2740041 Variable Pitch Sheave - VL Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.5000 in Bore, 2.8700 in OD, Finished w/ No Keyway, Cast Iron Material
MI ITEM #04061735
MFR #1VL30X1/2 BULK
List Price$83.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VL30X1/2 BULK

2740041 Variable Pitch Sheave - VL Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.5000 in Bore, 2.8700 in OD, Finished w/ No Keyway, Cast Iron Material
MI ITEM #04061735
MFR #1VL30X1/2 BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.23/each for your price

Overview

Mfr description
1VL30X1/2 BULK
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower. Bulk Pak packaging 20 per pack

Specifications

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    0.5000 in
  • Minimum Pitch Diameter
    1.8000 in (3L) Min
  • Maximum Pitch Diameter
    2.7000 in (3L) Max
  • Outside Diameter
    2.8700 in
  • Face Width
    0.5313 to 0.7813 in
  • Series
    VL
  • Length Through Bore
    1.3300 in
  • Material
    Cast Iron
  • Keyway Size
    none
  • Manufacturer Upc Number
    662460590233
  • UPC_NO
    662460590233
  • Manufacturer Catalog Number
    1VL30X1/2 BULK
  • Weight
    1.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text