Motion
1VL44X1/2 BULK

BROWNING
1VL44X1/2 BULK

2740132 Variable Pitch Sheave - VL Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.5000 in Bore, 4.1500 in OD, Finished w/ No Keyway, Cast Iron Material
MI ITEM #04061744
MFR #1VL44X1/2 BULK
List Price$108.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VL44X1/2 BULK

2740132 Variable Pitch Sheave - VL Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.5000 in Bore, 4.1500 in OD, Finished w/ No Keyway, Cast Iron Material
MI ITEM #04061744
MFR #1VL44X1/2 BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.96/each for your price

Overview

Mfr description
1VL44X1/2 BULK
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower. Bulk Pak packaging 20 per pack

Specifications

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    0.5000 in
  • Minimum Pitch Diameter
    2.7000 in (3L) Min
  • Maximum Pitch Diameter
    3.5000 in (3L) Max
  • Outside Diameter
    4.1500 in
  • Face Width
    0.6563 to 1.0313 in
  • Series
    VL
  • Length Through Bore
    1.8750 in
  • Material
    Cast Iron
  • Keyway Size
    none
  • Manufacturer Upc Number
    662460590332
  • UPC_NO
    662460590332
  • Manufacturer Catalog Number
    1VL44X1/2 BULK
  • Weight
    2.05 lbs
  • Datum Diameter
    3.8000 in (A) (Max) 4.1000 in (B) (Max) 3.1000 in (B) (Min)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought