Motion
1VM50X5/8 BULK

BROWNING
1VM50X5/8 BULK

2740181 Variable Pitch Sheave - VM Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.6250 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #04061749
MFR #1VM50X5/8 BULK
List Price$110.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VM50X5/8 BULK

2740181 Variable Pitch Sheave - VM Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.6250 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #04061749
MFR #1VM50X5/8 BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.37/each for your price

Overview

Mfr description
1VM50X5/8 BULK
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower. Bulk Pak packaging 20 per pack

Specifications

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.6250 in
  • Minimum Pitch Diameter
    3.3000 in (3L) Min
  • Maximum Pitch Diameter
    4.1000 in (3L) Max 4.8000 in (3V) Max 3.8000 in (5V) Max
  • Outside Diameter
    4.7500 in
  • Face Width
    0.6875 to 1.0625 in
  • Series
    VM
  • Length Through Bore
    1.9375 in
  • Material
    Cast Iron
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Upc Number
    662460590387
  • UPC_NO
    662460590387
  • Manufacturer Catalog Number
    1VM50X5/8 BULK
  • Weight
    2.60 lbs
  • CAD Drawing
  • Datum Diameter
    4.4000 in (A) (Max) 4.7000 in (B) (Max) 3.7000 in (B) (Min)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought