Motion
1VM50X7/8 BULK

BROWNING
1VM50X7/8 BULK

Variable Pitch Pulleys - VM Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.8750 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #04061751
MFR #1VM50X7/8 BULK
Price$114.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VM50X7/8 BULK

Variable Pitch Pulleys - VM Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.8750 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #04061751
MFR #1VM50X7/8 BULK

Mfr description
1VM50X7/8 BULK
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower. Bulk Pak packaging 20 per pack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.23/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.8750 in
  • Datum Diameter
    4.4000 in (A) (Max) 4.7000 in (B) (Max) 3.7000 in (B) (Min)
  • Face Width
    0.6875 to 1.0625 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    1.9375 in
  • Maximum Pitch Diameter
    4.1000 in (3L) Max 4.8000 in (3V) Max 3.8000 in (5V) Max
  • Minimum Pitch Diameter
    3.3000 in (3L) Min
  • Outside Diameter
    4.7500 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    1VM50X7/8 BULK
  • Manufacturer Upc Number
    662460590400
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VM
  • UPC_NO
    662460590400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)