Motion
MMS407H

BROWNING
MMS407H

PJ9200 Speed Reducer Motor Mount Kit - 407 Reducer Size
MI ITEM #04061760
MFR #MMS407H
Your Price$4,071.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMS407H

PJ9200 Speed Reducer Motor Mount Kit - 407 Reducer Size
MI ITEM #04061760
MFR #MMS407H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,071.90/each(List $4,766.47)

Overview

Mfr description
MMS407H
  • All steel construction, adjustable motor base Cadmium plated hardware

Specifications

  • Mount Component Type
    Motor Mount Support - High
  • Manufacturer Reducer Size
    407
  • NEMA Frame Sizes
    213T to 447T
  • Motor Base To Output Center
    14.59 to 19.21 in
  • Mounting Configuration
    Top
  • Motor Base Overall Length
    27.0000 in
  • Motor Base Overall Width
    32.5000 in
  • Compatible Base Part Number
    MB407-415
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MMS407H
  • Manufacturer Upc Number
    662460583471
  • CAD Drawing
  • Weight
    72.00 lbs
  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought