Motion
MMA407-415

BROWNING
MMA407-415

PK9202 Speed Reducer Motor Mount Kit - 407 Reducer Size
Mi Item #04061764
MFR #MMA407-415
Price$2,521.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MMA407-415

PK9202 Speed Reducer Motor Mount Kit - 407 Reducer Size
Mi Item #04061764
MFR #MMA407-415

Mfr description
MMA407-415
  • All steel construction, can be used for Top Mounting Cadmium plated hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,521.30/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:9
  • Manufacturer Reducer Size
    407, 415
  • Motor Base Overall Length
    27.0000 in
  • Motor Base Overall Width
    32.5000 in
  • Motor Base To Output Center
    14.59 to 18.53 in
  • NEMA Frame Sizes
    213t to 447T
  • Weight
    96.00 lbs

Details

  • CAD Drawing
  • Compatible Base Part Number
    MB407-415
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MMA407-415
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460583525
  • Material
    Steel
  • Mount Component Type
    Motor Mount Adapter
  • Mounting Configuration
    Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)